Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Motor, 3PH, 2HP, 1800,575V, TE ST FR

  • Zoro #: G0395639
  • Mfr #: U2P2G
$324.93
  • Item: General Purpose Motor
  • Overall Length: 13 in
  • Motor Application: General Application
See full product details
This item ships free.

U.S. Motors #U2P2G Specifications

  • Zoro #: G0395639
  • Mfr #: U2P2G
Item: General Purpose Motor Overall Length: 13 in
Motor Application: General Application Ins. Class: F
Motor Shaft Design: Keyed Nominal Efficiency: 86.5 %
Inverter Rated: Yes RPM Range: 1,701-1,800
Motor Mounting Type: Rigid Base Shaft Length: 2 1/4 in
NEMA Design: B Usable @ 208V: No
Motor Frame Material: Rolled Steel Full Load Amps: 2.3
Nameplate RPM: 1,750 Usable @ 200V: No
Removable Base: Regreasable Bearings Duty Cycle: Continuous
Standards: CE, CSA Max. Ambient Temp.: 40 Degrees C
Motor Design: 3-Phase Motor Mounting Position: Horizontal
Bearing Protection: Double Shielded Motor Service Factor: 1.25
HP: 2 CC Number: CC030A
Weight: 35 lb Motor Shaft Rotation: CW/CCW
Hz: 60 Frame: 145T
Phase: Three Motor Enclosure Design: Totally Enclosed Fan-Cooled
Shaft Dia.: 7/8 in Motor Thermal Protection: None
No. of Speeds: 1 Voltage: 575V AC
Part Winding Start Capable: Yes Motor Bearings: Ball
Length Less Shaft: 10 3/4 in Voltage Compatibility: 575V AC
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.3, 145T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Reviews of U.S. Motors #U2P2G