U.S. Motors
Motor, 3PH, 2HP, 3600,208-230/460V, 2 HP HP, 56J Frame, 208-230/460 V Voltage
Mfr # EE706B
Zoro # G0395602
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- HP 2 HP
- RPM Range 3450 & 2850 RPM
- Voltage 208-230/460 V
- Frame 56J
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM U5P2DCR
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM U2P3D
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM U1P3D
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T D30P2D
- U.S. MOTORS Motor, 1/6-1/3Hp, 825Rpm, 208/230V, Em5464 5464
- U.S. MOTORS Motor, 115/208-230V, 1Ph, 1/10Hp, 1550Rpm 1470P
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 230V AC Voltage, 3,450 Nameplate RPM U3P1A14CR
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184 Frame, 460V AC Voltage, 1,775 Nameplate RPM A2P2C
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 208-230/460V AC Voltage, 3,540/2,915 Nameplate RPM D25P1D
- BALDOR-RELIANCE B 1.5 HP HP, 145T Frame, 230/460V Voltage, 1755 Nameplate RPM EM3154T-G
- BALDOR-RELIANCE B 3 HP HP, 182T Frame, 208-230/460V Voltage, 1755 Nameplate RPM XT3034T
- U.S. Motors 3-Phase AC Motors