U.S. Motors
3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # D30V2B
Zoro # G0404255
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,485.99
Key Features
- Nominal Efficiency 94.1 %
- Voltage 230/460V AC
- Phase Three
- Inverter Rated Yes
- Motor Mounting Position Horizontal
Explore More Products
- U.S. MOTORS Motor, 1/6-1/3Hp, 1075Rpm, 208/230V, Em5462H 5462H
- U.S. MOTORS Motor, 3/4Hp, 1075Rpm, 3Spd, 115V, Em8904 8904
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U7P2DC
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, U34S2AC
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM U32P1DC
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T D3P2D
- U.S. MOTORS Motor, 3PH, 40HP, 1800,230/460V, TE HD TS H40P2ES
- U.S. MOTORS 3-Phase Motor, 150 HP, 444 Frame, 460V AC Voltage, 1,785 Nameplate RPM HO150V2SLGX
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,770/1,460 Nameplate RPM D3PA2D
- MARATHON Motor GT1203, 1 1/2,3600, TEFC, 143TC, 3/60/208-230/460 GT1203
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM 06018OT3E364T-W40
- U.S. Motors General Purpose AC Motors