U.S. Motors
3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,770/1,460 Nameplate RPM
Mfr # D3PA2D
Zoro # G0396600
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/8 in
- Motor Shaft Design Keyed
- Overall Length 14 11/16 in
- CC Number CC030A
- Shaft Length 2 3/4 in
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM U3P1D
- U.S. MOTORS Motor, 115/208-230V, 1Ph, 1/10Hp, 1550Rpm 1470P
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U3P2DC
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D D2P2D
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM D12B2NA9
- U.S. MOTORS Motor, 1/4Hp, 1725Rpm, 115V, Motor, Em8000 8000
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM U5P3DC
- U.S. MOTORS Motor, 3PH, 25HP, 3600,575V, 841 8P25P1GS
- U.S. MOTORS 3-Phase General Purpose Motor, 150 HP, 449TL Frame, 2,300/4,000V AC Voltage, 1,190 Nameplate RPM C150S3WB
- WORLDWIDE ELECTRIC Worldwide Electric Motor NAT13-18-56CB, GP, TEFC, REM-C, 3 PH, 56C, 1/3 HP, 1800 RPM, 0.8 FLA NAT13-18-56CB
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,518 Nameplate RPM 215TTFCD6001
- U.S. Motors General Purpose AC Motors