U.S. Motors
Motor, 3PH, 40HP, 1800,230/460V, TE VFD VT
Mfr # H40V2B
Zoro # G0405420
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,689.99
Explore More Products
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM D12B2NA9
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U3P2DC
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM U3P1DF
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U32P2DC
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM HR09
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp 8100
- U.S. MOTORS 1/3hp, 825rpm, 208/230v, Motor 7040
- U.S. MOTORS Motor, 3PH, 20HP, 1200,575V, 841 8P20P3G
- U.S. MOTORS 3-Phase Motor, 60 HP, 326 Frame, 460V AC Voltage, 3,570 Nameplate RPM HO60P1SLG
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM .7518OT3E56-S
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM EM3587T
- U.S. Motors General Purpose AC Motors