U.S. Motors
3-Phase General Purpose Motor, 60 HP, 364TS Frame, 230V AC Voltage, 1,780/1,480 Nameplate RPM
Mfr # D60P2ES
Zoro # G0398533
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,944.99
Key Features
- Full Load Amps 139.0/69.0 A
- Motor Sub Application Compressors, Fans, Pumps
- Voltage 230V AC
- Hz 60/50 Hz
- No. of Speeds 1
Explore More Products
- U.S. MOTORS Motor, 5Hp, 1760Rpm, Tefc, 184T, Tri/3Ph U5P2D
- U.S. MOTORS Motor, 1/6-1/3Hp, 1075Rpm, 208/230V, Em5462H 5462H
- U.S. MOTORS Motor, 1/3Hp, 120V, 1Ph, 1725Rpm, Em841Cv 841CV
- U.S. MOTORS Motor, 1/4Hp, 825Rpm, 208-230V, 5.6"Dia 1874
- U.S. MOTORS Motor, 5Hp 200V 3Ph 1760Rpm 184T, Emd5P2H D5P2H
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM U1P2DCR
- U.S. MOTORS General Purpose Motor, 5 hp HD5P3EC
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 575V AC Voltage, 3,490 Nameplate RPM D3P1G
- U.S. MOTORS Motor, 15HP, 3495/2830rpm, 215TC, 60/50Hz, 20 U15P1DFCR
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,780 Nameplate RPM 36VF54
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 CEWDM3615T
- U.S. Motors General Purpose AC Motors