U.S. Motors
3-Phase General Purpose Motor, 7 1/2 HP, 256U Frame, 460V AC Voltage, 1,185 Nameplate RPM
Mfr # A7P3C
Zoro # G0406854
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,401.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 1,101-1,200
- Voltage 460V AC
Explore More Products
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 5461
- U.S. MOTORS Motor, 1/4Hp, 825Rpm, 208-230V, 5.6"Dia 1874
- U.S. MOTORS Motor, 1/3Hp, 115/208/230V, 1725Rpm, 48Z PD6004
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM U5P2DCR
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao 1819H
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, U34S2AC
- U.S. MOTORS Motor, 3PH, 150HP, 1200,575V, TE HD H150P3GB
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 286U Frame, 460V AC Voltage, 890 Nameplate RPM A10P4C
- U.S. MOTORS Motor, 3PH, 10HP, 1800,460V, EFF 91.7 8P10P2C
- DAYTON 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM 194148.00
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM EM2513T
- U.S. Motors General Purpose AC Motors