U.S. Motors
Motor, 3PH, 75HP, 1800,230/460V, EFF 95.4
Mfr # H75P2E
Zoro # G0407694
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,632.99
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM U20E1DCR
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp 8100
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM U5P1DCR
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM D2P2H
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM U32P2DCR
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184TC Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM U2P3DCR
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 575V AC Voltage, 3,535 Nameplate RPM 8D15P1G
- U.S. MOTORS Motor, 2HP, 1750/1435rpm, 145T, 60/50Hz, 208- E190PE
- U.S. MOTORS Motor, 3PH, 1HP, 1800,575V, EFF 84 UN1T2GC
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM 3N696
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM 2N866
- U.S. Motors General Purpose AC Motors