U.S. Motors
3-Phase General Purpose Motor, 40 HP, 364T Frame, 575V AC Voltage, 1,190 Nameplate RPM
Mfr # 8D40P3G
Zoro # G7726220
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$4,773.99
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 40
- RPM Range 1,101-1,200
- Voltage 575V AC
Explore More Products
- U.S. MOTORS Motor, 1/4Hp, 825Rpm, 208-230V, 5.6"Dia 1874
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM U15P1DFC
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P D7P2D
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM U2P2DCR
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM D12B2NA9
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U32P2DC
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 200V AC Voltage, 1,775 Nameplate RPM D20P2H
- U.S. MOTORS 3-Phase Motor, 15 HP, 254 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM HO15P2BLE
- U.S. MOTORS 3-Phase Vector Motor, 350 HP, 449 Frame, 460V AC Voltage, 1,790 Nameplate RPM B350T2C
- LEESON 3-Phase Brake Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM 122251.00
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM 00518ET3ECT184T-W22
- U.S. Motors 3-Phase AC Motors