U.S. Motors
3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 1,760 Nameplate RPM
Mfr # 8D5P2G
Zoro # G7726850
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,701-1,800
- Voltage 575V AC
Explore More Products
- U.S. MOTORS Capacitor, 115/230V, 1550Rpm, Em9664 9664
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D U3P2D
- U.S. MOTORS Motor, 3/4Hp, 1075Rpm, 3Spd, 115V, Em8904 8904
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM D13B2N4A9
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM U15P2DC
- U.S. MOTORS Motor, 1/5Hp 208-230V Condenser, Em2246 2246
- U.S. MOTORS Motor, 3PH, 1HP, 1200,200V, EFF 82.5 H1P3H
- U.S. MOTORS Motor, 10HP, 1760/1445rpm, 215TC, 60/50Hz, FL U10P2DCR
- U.S. MOTORS 3-Phase General Purpose Motor, 250 HP, 445TS Frame, 380/460V AC Voltage, 1,780/1,470 Nameplate RPM D250P2FFS
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM U10P1DC
- BALDOR-RELIANCE HVAC Ground Motor, 2 HP, 1750 rpm, 3-Phase EM3157T-G
- U.S. Motors 3-Phase AC Motors