Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pool and Spa Pump Motor, 1-1/2, 9/50 HP
  • Zoro #: G0200289
  • Mfr #: EB976
$311.35
  • Motor Design: Permanent Split Capacitor
  • Voltage: 230
  • Motor Service Factor: 1.00
See full product details
This item ships free.

Us Motors #EB976 Specifications

  • Zoro #: G0200289
  • Mfr #: EB976
Motor Design: Permanent Split Capacitor Voltage: 230
Motor Service Factor: 1.00 RPM Range: Over 3600
Motor Bearings: Ball HP: 1-1/2, 9/50
Voltage Compatibility: 230, 240, 115/230, 120/240 Full Load Amps: 9.4/3.0
Motor Flange Material: Aluminum Motor Thermal Protection: Auto
Hz: 60 Motor Mounting Type: Face
Motor Enclosure Design: Open Dripproof Shaft: Keyed
Standards: UL (E22922), CSA (156060) Motor Shaft Rotation: CWLE
Shaft Length: 2-1/16" Shaft Dia.: 5/8"
Phase: 1 Motor Sub Application: Pool and Spa Pump
Nameplate RPM: 3450/1725 Frame: 56C
Motor Application: Pump Ambient Temperature: 50 Degrees C
Ins. Class: B Item: Pool and Spa Pump Motor
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1-1/2, 9/50 HP, 3450/1725 Nameplate RPM, 56C Frame, CWLE Motor Shaft Rotation, Voltage 230, 9.4/3.0 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Keyed, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #EB976