Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pool and Spa Pump Motor, 1-1/2 HP
  • Zoro #: G0197890
  • Mfr #: EH617
No Product Image Available
$322.85
  • Shaft: Threaded
  • Full Load Amps: 6.0/5.8/2.9
  • Nameplate RPM: 3450
See full product details
This item ships free.

Us Motors #EH617 Specifications

  • Zoro #: G0197890
  • Mfr #: EH617
Shaft: Threaded Full Load Amps: 6.0/5.8/2.9
Nameplate RPM: 3450 Hz: 60/50
Shaft Dia.: 5/8" Frame: 56J
Ambient Temperature: 50 Degrees C Motor Mounting Type: Face
Phase: 3 Motor Flange Material: Aluminum
Motor Application: Pump Standards: UL (E22922), CSA (156060)
Motor Shaft Rotation: CW/CCW Ins. Class: B
RPM Range: 3001-3600 Motor Enclosure Design: Open Dripproof
Voltage: 208-230/460 Motor Bearings: Ball
Item: Pool and Spa Pump Motor Motor Service Factor: 1.30
Motor Sub Application: Pool and Spa Pump Motor Design: 3-Phase
Shaft Length: 1-7/8" Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Thermal Protection: None HP: 1-1/2
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, 3-Phase, Open Dripproof, 1-1/2 HP, 3450 Nameplate RPM, 56J Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 6.0/5.8/2.9 Full Load Amps, 3 Phase, 60/50 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Threaded, Motor Thermal Protection None, 1.30 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Reviews of Us Motors #EH617