Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pool and Spa Pump Motor, 1-13/20 HP
  • Zoro #: G0200009
  • Mfr #: ASB653
$240.00
  • Phase: 1
  • Motor Mounting Type: Face
  • Item: Pool and Spa Pump Motor
See full product details
This item ships free.

Us Motors #ASB653 Specifications

  • Zoro #: G0200009
  • Mfr #: ASB653
Phase: 1 Motor Mounting Type: Face
Item: Pool and Spa Pump Motor Full Load Amps: 7.6/7.2/14.4
Motor Design: Permanent Split Capacitor Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Shaft Rotation: CCWSE Shaft Length: 2-1/16"
Motor Thermal Protection: Auto Nameplate RPM: 3450
Shaft: Keyed RPM Range: 3001-3600
Standards: UL (E22922), CSA (156060) Hz: 60
Shaft Dia.: 5/8" Ins. Class: B
Ambient Temperature: 50 Degrees C Motor Enclosure Design: Open Dripproof
Motor Bearings: Ball HP: 1-13/20
Motor Sub Application: Pool and Spa Pump Voltage: 115/208-230
Frame: 56C Motor Service Factor: 1.00
Motor Flange Material: Aluminum Motor Application: Pump
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1-13/20 HP, 3450 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 115/208-230, 7.6/7.2/14.4 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Keyed, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Reviews of Us Motors #ASB653