Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pool and Spa Pump Motor, 1-1/4, 1/5 HP
  • Zoro #: G0199354
  • Mfr #: EB972
$260.00
  • Nameplate RPM: 3450/1725
  • Voltage: 115
  • Full Load Amps: 11.2/5.0
See full product details
This item ships free.

Us Motors #EB972 Specifications

  • Zoro #: G0199354
  • Mfr #: EB972
Nameplate RPM: 3450/1725 Voltage: 115
Full Load Amps: 11.2/5.0 Motor Enclosure Design: Open Dripproof
Shaft Length: 2-1/16" Hz: 60
HP: 1-1/4, 1/5 Motor Thermal Protection: Auto
Frame: 56C Ambient Temperature: 50 Degrees C
Phase: 1 Motor Application: Pump
Shaft Dia.: 5/8" Ins. Class: B
Shaft: Keyed Item: Pool and Spa Pump Motor
Motor Bearings: Ball Motor Shaft Rotation: CCWSE
Standards: UL (E22922), CSA (156060) Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Motor Sub Application: Pool and Spa Pump RPM Range: Over 3600
Motor Service Factor: 1.00 Motor Design: Permanent Split Capacitor
Motor Mounting Type: Face Motor Flange Material: Aluminum
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1-1/4, 1/5 HP, 3450/1725 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 115, 11.2/5.0 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Keyed, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #EB972