Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pool and Spa Pump Motor, 1-1/4 HP

  • Zoro #: G0200060
  • Mfr #: ASB127
$169.48
  • Motor Application: Pump
  • Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
  • Full Load Amps: 7.0/14.0
See full product details
This item ships free.

Us Motors #ASB127 Specifications

  • Zoro #: G0200060
  • Mfr #: ASB127
Motor Application: Pump Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Full Load Amps: 7.0/14.0 Frame: 56J
Motor Service Factor: 1.00 Motor Flange Material: Aluminum
HP: 1-1/4 Phase: 1
Motor Sub Application: Pool and Spa Pump Voltage: 115/230
Nameplate RPM: 3450 Motor Design: Permanent Split Capacitor
RPM Range: 3001-3600 Item: Pool and Spa Pump Motor
Motor Mounting Type: Face Ins. Class: B
Motor Thermal Protection: Auto Shaft Dia.: 5/8"
Motor Bearings: Ball Shaft Length: 1-7/8"
Standards: UL (E22922), CSA (156060) Motor Shaft Rotation: CWLE
Ambient Temperature: 50 Degrees C Hz: 60
Motor Enclosure Design: Open Dripproof Shaft: Threaded
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1-1/4 HP, 3450 Nameplate RPM, 56J Frame, CWLE Motor Shaft Rotation, Voltage 115/230, 7.0/14.0 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Threaded, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Reviews of Us Motors #ASB127