Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pool and Spa Pump Motor, 1 HP
  • Zoro #: G0198548
  • Mfr #: EH514
No Product Image Available
$248.00
  • Motor Flange Material: Aluminum
  • Motor Application: Pump
  • Standards: UL (E22922), CSA (156060)
See full product details
This item ships free.

Us Motors #EH514 Specifications

  • Zoro #: G0198548
  • Mfr #: EH514
Motor Flange Material: Aluminum Motor Application: Pump
Standards: UL (E22922), CSA (156060) Motor Enclosure Design: Open Dripproof
Motor Bearings: Ball Item: Pool and Spa Pump Motor
Motor Thermal Protection: None Hz: 60/50
Motor Design: 3-Phase Motor Sub Application: Pool and Spa Pump
Voltage: 208-230/460 Shaft: Threaded
Phase: 3 Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Dia.: 5/8" Frame: 56J
HP: 1 Ambient Temperature: 50 Degrees C
Motor Shaft Rotation: CW/CCW Ins. Class: B
Motor Mounting Type: Face Nameplate RPM: 3450
Shaft Length: 1-7/8" Full Load Amps: 4.4/4.2/2.1
RPM Range: 3001-3600 Motor Service Factor: 1.40
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, 3-Phase, Open Dripproof, 1 HP, 3450 Nameplate RPM, 56J Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 4.4/4.2/2.1 Full Load Amps, 3 Phase, 60/50 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Threaded, Motor Thermal Protection None, 1.40 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Reviews of Us Motors #EH514