Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pool and Spa Pump Motor, 1/2 HP
  • Zoro #: G0197936
  • Mfr #: EB120
$158.20
  • Item: Pool and Spa Pump Motor
  • Nameplate RPM: 3450
  • Motor Enclosure Design: Open Dripproof
See full product details
This item ships free.

Us Motors #EB120 Specifications

  • Zoro #: G0197936
  • Mfr #: EB120
Item: Pool and Spa Pump Motor Nameplate RPM: 3450
Motor Enclosure Design: Open Dripproof Ambient Temperature: 50 Degrees C
Motor Bearings: Ball Motor Thermal Protection: Auto
Motor Design: Permanent Split Capacitor Ins. Class: B
Shaft Length: 2-1/16" Full Load Amps: 4.4/8.8
Hz: 60 Motor Shaft Rotation: CWLE
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240 Standards: UL (E22922), CSA (156060)
Frame: 56C RPM Range: 3001-3600
Motor Flange Material: Aluminum Shaft: Keyed
Voltage: 115/230 Motor Mounting Type: Face
Motor Service Factor: 1.60 Motor Application: Pump
Phase: 1 HP: 1/2
Motor Sub Application: Pool and Spa Pump Shaft Dia.: 5/8"
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1/2 HP, 3450 Nameplate RPM, 56C Frame, CWLE Motor Shaft Rotation, Voltage 115/230, 4.4/8.8 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Keyed, Motor Thermal Protection Auto, 1.60 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Reviews of Us Motors #EB120