Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pool and Spa Pump Motor, 1/2 HP
  • Zoro #: G0198566
  • Mfr #: EE155
No Product Image Available
$198.91
  • Full Load Amps: 1.8/1.7/.85
  • Ins. Class: B
  • Phase: 3
See full product details
This item ships free.

Us Motors #EE155 Specifications

  • Zoro #: G0198566
  • Mfr #: EE155
Full Load Amps: 1.8/1.7/.85 Ins. Class: B
Phase: 3 Motor Sub Application: Pool and Spa Pump
HP: 1/2 Item: Pool and Spa Pump Motor
Shaft: Threaded Motor Service Factor: 1.60
Motor Thermal Protection: None Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Bearings: Ball Shaft Dia.: 5/8"
Motor Shaft Rotation: CCWSE Shaft Length: 1-7/8"
Motor Mounting Type: Face Motor Design: 3-Phase
Motor Flange Material: Aluminum Standards: UL (E22922), CSA (156060)
Hz: 60/50 Voltage: 208-230/460
Nameplate RPM: 3450 Ambient Temperature: 40 Degrees C
RPM Range: 3001-3600 Frame: 56J
Motor Application: Pump Motor Enclosure Design: Open Dripproof
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, 3-Phase, Open Dripproof, 1/2 HP, 3450 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 208-230/460, 1.8/1.7/.85 Full Load Amps, 3 Phase, 60/50 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Threaded, Motor Thermal Protection None, 1.60 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Reviews of Us Motors #EE155