Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pool and Spa Pump Motor, 1/2 HP
  • Zoro #: G0201427
  • Mfr #: EH282
No Product Image Available
$204.00
  • Ambient Temperature: 50 Degrees C
  • Shaft Dia.: 5/8"
  • Shaft Length: 1-7/8"
See full product details
This item ships free.

Us Motors #EH282 Specifications

  • Zoro #: G0201427
  • Mfr #: EH282
Ambient Temperature: 50 Degrees C Shaft Dia.: 5/8"
Shaft Length: 1-7/8" Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Sub Application: Pool and Spa Pump Hz: 60/50
Motor Flange Material: Aluminum Frame: 56J
Standards: UL (E22922), CSA (156060) Nameplate RPM: 3450
Motor Enclosure Design: Open Dripproof Ins. Class: B
Motor Shaft Rotation: CW/CCW Voltage: 208-230/460
Full Load Amps: 2.7/2.4/1.2 HP: 1/2
Motor Thermal Protection: None Motor Bearings: Ball
Motor Application: Pump Motor Mounting Type: Face
Shaft: Threaded Phase: 3
Item: Pool and Spa Pump Motor Motor Service Factor: 1.60
RPM Range: 3001-3600 Motor Design: 3-Phase
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, 3-Phase, Open Dripproof, 1/2 HP, 3450 Nameplate RPM, 56J Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 2.7/2.4/1.2 Full Load Amps, 3 Phase, 60/50 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Threaded, Motor Thermal Protection None, 1.60 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Reviews of Us Motors #EH282