Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pool and Spa Pump Motor, 2, 1/4 HP
  • Zoro #: G0196910
  • Mfr #: EB978
$480.28
  • Voltage: 230
  • Motor Thermal Protection: Auto
  • Full Load Amps: 10.8/3.6
See full product details
This item ships free.

Us Motors #EB978 Specifications

  • Zoro #: G0196910
  • Mfr #: EB978
Voltage: 230 Motor Thermal Protection: Auto
Full Load Amps: 10.8/3.6 Phase: 1
Frame: 56C Shaft Dia.: 5/8"
Shaft Length: 2-1/16" HP: 2, 1/4
Motor Design: Permanent Split Capacitor RPM Range: Over 3600
Voltage Compatibility: 230, 240, 115/230, 120/240 Ambient Temperature: 50 Degrees C
Ins. Class: B Hz: 60
Shaft: Keyed Motor Enclosure Design: Open Dripproof
Motor Mounting Type: Face Nameplate RPM: 3450/1725
Motor Shaft Rotation: CWLE Motor Application: Pump
Motor Bearings: Ball Motor Service Factor: 1.00
Item: Pool and Spa Pump Motor Motor Flange Material: Aluminum
Motor Sub Application: Pool and Spa Pump Standards: UL (E22922), CSA (156060)
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 2, 1/4 HP, 3450/1725 Nameplate RPM, 56C Frame, CWLE Motor Shaft Rotation, Voltage 230, 10.8/3.6 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Keyed, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Us Motors #EB978