Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pool and Spa Pump Motor, 3-9/20 HP

  • Zoro #: G0199914
  • Mfr #: ASB817
$440.00
  • Motor Shaft Rotation: CCWSE
  • Ins. Class: B
  • Ambient Temperature: 50 Degrees C
See full product details
This item ships free.

Us Motors #ASB817 Specifications

  • Zoro #: G0199914
  • Mfr #: ASB817
Motor Shaft Rotation: CCWSE Ins. Class: B
Ambient Temperature: 50 Degrees C Motor Flange Material: Aluminum
Motor Bearings: Ball Shaft Length: 2-1/16"
HP: 3-9/20 Frame: 56C
Motor Service Factor: 1.00 Shaft: Keyed
Voltage: 208-230 Hz: 60
Standards: UL (E22922), CSA (156060) RPM Range: 3001-3600
Motor Application: Pump Motor Sub Application: Pool and Spa Pump
Motor Mounting Type: Face Motor Design: Permanent Split Capacitor
Phase: 1 Voltage Compatibility: 115/208-230, 208-230, 208-240
Motor Thermal Protection: Auto Shaft Dia.: 5/8"
Motor Enclosure Design: Open Dripproof Full Load Amps: 15.2/14.0
Nameplate RPM: 3450 Item: Pool and Spa Pump Motor
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 3-9/20 HP, 3450 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 208-230, 15.2/14.0 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Keyed, Motor Thermal Protection Auto, 1.00 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Reviews of Us Motors #ASB817