Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pool and Spa Pump Motor, 3 HP
  • Zoro #: G0201506
  • Mfr #: EH740
No Product Image Available
$416.00
  • Ins. Class: B
  • RPM Range: 3001-3600
  • Motor Mounting Type: Face
See full product details
This item ships free.

Us Motors #EH740 Specifications

  • Zoro #: G0201506
  • Mfr #: EH740
Ins. Class: B RPM Range: 3001-3600
Motor Mounting Type: Face Shaft Length: 2-1/16"
Hz: 60/50 Motor Application: Pump
Motor Shaft Rotation: CW/CCW Motor Flange Material: Aluminum
Motor Sub Application: Pool and Spa Pump Motor Thermal Protection: None
Motor Design: 3-Phase Motor Bearings: Ball
Nameplate RPM: 3450 Shaft: Keyed
Motor Enclosure Design: Open Dripproof Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Shaft Dia.: 5/8" Voltage: 208-230/460
HP: 3 Frame: 56C
Motor Service Factor: 1.20 Full Load Amps: 9.6/9.4/4.7
Phase: 3 Ambient Temperature: 50 Degrees C
Item: Pool and Spa Pump Motor Standards: UL (E22922), CSA (156060)
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Pool and Spa Pump Motor, 3-Phase, Open Dripproof, 3 HP, 3450 Nameplate RPM, 56C Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 9.6/9.4/4.7 Full Load Amps, 3 Phase, 60/50 Hz, Face Motor Mounting Type, Ball Motor Bearings, Motor Flange Material Aluminum, Shaft Keyed, Motor Thermal Protection None, 1.20 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Ins. Class B, Standards UL (E22922), CSA (156060)

Reviews of Us Motors #EH740