Three-Phase Motor, 5 HP, 184T Frame, 200V, 208V, 230V, 400V, 460V Voltage, 3,525 Nameplate RPM

  • Mfr # HD5P1E

  • Zoro # G7728713


product price:  $539.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Nameplate RPM
3,525
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
12.3/6.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD5P1E
Zoro #
G7728713
UPC #
786382125264
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 9/16 in
Overall Length
16 5/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in

Details

Item
Motor
HP
5
Nameplate RPM
3,525
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
12.3/6.1 A
Frame
184T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Usable @ 208V
Yes
RPM @ 50Hz
3,525/2,910
Full Load Amps @ 50Hz
12.3/6.1 A
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Weight
90 lb
Service Factor @ 50Hz
1.15
HP @ 50Hz
5 hp
Bearing Protection
Double Shields
Duty Cycle
Continuous
Usable @ 200V
Yes
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 3,525, Frame 184T, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 12.3/6.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.