Us Stove Company
Duravent 6in x 36in Stainless Steel Class A Triple Wall Chimney Pipe
- Zoro #: G901238721
- Mfr #: SD9017SS

Tap to zoom
Hover or click to zoom
$206.99
- For Use With: Stove Pipe
- Height (In.): 36
- Construction Material: Stainless Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $206.99
Us Stove Company #SD9017SS Specifications
- Zoro #: G901238721
- Mfr #: SD9017SS
- For Use With: Stove Pipe
- Height (In.): 36
- Construction Material: Stainless Steel
- Width (In.): 10
- Length (In.): 10
- Application: Wood/pellet Stoves
- Overall Height: 36
- Finish: Gray
- Overall Length: 10
- Weight: 16
- Overall Width: 10
- Color: Gray
- Country of Origin (subject to change): United States
Description
This Duravent pipe is designed to stay cool on the outside, to provide a hot draft on the inside, to boost stove efficiency, and to provide for a fire-safe design that protects both the chimney and the building. This triple-wall chimney features two insulating layers (ceramic blanket, plus air space). The ceramic blanket insulation is held securely in position, eliminating hot spots common with loose-fill type insulation. In the event of a creosote fire, the compressible blanket insulation permits the chimney liner to expand outwardly in a radial direction. Duravent chimney is a triple-wall, all-fuel chimney for use with wood stoves, fireplaces, furnaces, boilers, stoves, ranges, water heaters, or other appliances fueled by wood, oil, coal, or gas.• UL approved HT103 rating for chimney fire up to 2100 degrees• Chimney pipe has 1/2 In. insulation blanket• Perfect for any wood stove with a 6 In. flue• 6 In. inner diameter• Safe, triple-wall design• Stainless steel outer wall resists outside elements for long lasting chimney