Us Weight
Heavy Duty Stanchion, Post Dia. 3", PR
- Zoro #: G2541520
- Mfr #: U2007NC
Tap to zoom
Hover or click to zoom
$77.46
- Item: Heavy Duty Stanchion
- Height: 37 7/8 in
- Application: Outdoor or Indoor
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $77.46
Us Weight #U2007NC Specifications
- Zoro #: G2541520
- Mfr #: U2007NC
- Item: Heavy Duty Stanchion
- Height: 37 7/8 in
- Application: Outdoor or Indoor
- Post Material: High Density Polyethylene
- Finish: matte
- Post Finish: Unfinished
- Base Material: High Density Polyethylene
- Post Dia.: 3 in
- Color: Yellow
- Base Type: Dome
- Base Dia.: 14 1/2 in
- Includes: (2) Bases, (2) Posts, (4) S-Hooks
- For Use With: Portable Posts
- Product Type: Heavy Duty Stanchion
- Country of Origin (subject to change): United States
Description
Heavy Duty Stanchion, Application Outdoor or Indoor, Post Dia. 3 in, Height 37 7/8 in, Color Yellow, Post Material High Density Polyethylene, Base Dia. 14 1/2 in, Base Material High Density Polyethylene, Post Finish Unfinished, Finish Matte, Base Type Dome, For Use With Portable Posts, Includes (2) Bases, (2) Posts, (4) S-Hooks, 1 Pair
Reviews of Us Weight #U2007NC
Explore more
- Us Weight Statesman Stanchion Cart Kit, Silver Premium Steel U2509SLVR12
- Us Weight Barrier Post with Belt, HDPE, Black, PR U2000CAU
- Montour Line Stanchion Post and Rope Kit Sat.Steel, 2 Ball Top1 Gold Rope C-Kit-2-SS-BA-1-PVR-GD-PS
- Montour Line Stanchion Post and Rope Black Post Flat Top C-BK-FL
- Montour Line Twisted Polyprop.Rope Yellow With Satin Brass Snap Ends 6ft.CottonCore HDPP510Rope-60-YW-SE-SB
- Montour Line Stanchion Post and Rope Fixed Base Pol.Steel Post Crown Top, SignTapped CXF-PS-CN-Tapped
- Us Weight Crowd Control