Us Weight
Barrier Post with Belt, HDPE, Yellow, PR
Mfr # U2055CYB
Zoro # G2541423
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Belt Length 6 1/2 ft
- Belt Width 2 in
- Base Material HDPE
- Base Type Round Sloped
Explore More Products
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR U2000CAU
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR U2055YEL
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR U2000CYB
- US WEIGHT Sentry QS Stanchion, 6.5ft Black Belt, PR U2001
- US WEIGHT Magnetic Wall Hooks, PK2 U2508
- US WEIGHT Heavy Duty Stanchion, Post Dia. 3", PR U2007
- US WEIGHT Trek Safety Belts Rover Cart Kit U2520TCYB6
- US WEIGHT Steel Stanchion, Black, 7.5ft, Black Belt, PR U2102
- US WEIGHT Dual Retractable Belt Barrier Stanchion, 9ft Belts, Black, PR U2101ADA
- MR. CHAIN Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish 50002-100
- TENSABARRIER Barrier Post with Belt, PVC, Black 875-33-STD-NO-D4X-C
- Us Weight Crowd Control Post & Ropes