
#0-80 x 1/2 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel
Mfr # BULK-SCRW-3169
Zoro # G709263291
product price:Â $0.32
/ea
Sold in multiples of 5000 for $1,600.00
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#0-80
Drive Size
#0
Material
18-8 Stainless Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-SCRW-3169
Zoro #
G709263291
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#0-80
Fastener Length
1/2 in
Drive Size
#0
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Thread Direction
Right Hand
Thread Style
Fully Threaded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.