18-8, 5/16"-24 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK

  • Mfr # ZBOLT-2778

  • Zoro # G009955537


product price:  $27.85
/pk 5, $5.57/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Head Width
31/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-2778
Zoro #
G009955537
UPC #
197666811429
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Fastener Length
1-1/2 in
Head Width
31/64 in
Min. Thread Length
7/8 in
Head Height
3/16 in
Drive Size
0.500 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Dimensional Standards
MS35308-338
Thread Type
Fine
Tensile Strength
80,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 3/16 in, Head Width 31/64 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products