
Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2" L, Flat Head, Steel, Zinc Plated
Mfr # BULK-BOLT-2354
Zoro # G309939589
product price:Â $3.25
/ea
Sold in multiples of 450 for $1,462.50
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-BOLT-2354
Zoro #
G309939589
UPC #
197666652237
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
1 1/2"
Head Height
0.396"
Details
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Tensile Strength (PSI)
120,000 psi
Fastener Industry Standards
ASME B18.2.1, SAE J429
Description
Plow Bolt, Flat Head, Zinc Plated Grade 5 Steel, 1/2-13 x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.