Plow Bolt, 1/2"-13 Thrd Sz, 3 1/2" L, Flat Head, Steel, Zinc Plated

  • Mfr # BULK-BOLT-2368

  • Zoro # G709939851


product price:  $4.45
/ea
Sold in multiples of 200 for $890.00

Key Features

Thread Size
1/2"-13
Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2368
Zoro #
G709939851
UPC #
197666652374
Country of Origin
Canada

Dimensions

Thread Size
1/2"-13
Fastener Length
3 1/2"
Head Height
0.396"

Details

Material
Steel
Finish
Zinc Plated
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Tensile Strength (PSI)
120,000 psi
Fastener Industry Standards
ASME B18.2.1, SAE J429

Description

Plow Bolt, Flat Head, Zinc Plated Grade 5 Steel, 1/2-13 x 3-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.