Self-Drilling Screw, #14-10 x 1 in, Plain 18-8 Stainless Steel Pan Head

  • Mfr # BULK-SCRW-13401

  • Zoro # G309274161


product price:  $1.35
/ea
Sold in multiples of 1250 for $1,687.50

Key Features

Pan Head
Combination Phillips/Slotted Drive
System of Measurement
Inch
Drive Size
#3
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-SCRW-13401
Zoro #
G309274161
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#14-10
Fastener Length
1 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Pan
Drive
Combination Phillips/Slotted
Material
18-8 Stainless Steel
Finish
Plain
Collated
Non-Collated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Interior/Exterior
Interior/Exterior
Standards
ASME B18.6.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products