.jpg)
Soft Buna-N Foam Roll w Adhesive - 1/2" T x 36" W x 10 ft. L
Mfr # ZUSABSR-S-110
Zoro # G7829304
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
10 ft.
Width
36"
Shape
Roll
Cell Type - Foam
Closed Cell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSABSR-S-110
Zoro #
G7829304
UPC #
193005928612
Country of Origin
Unknown
Dimensions
Length
10 ft.
Width
36"
Thickness
1/2"
Details
Color
Black
Shape
Roll
Cell Type - Foam
Closed Cell
Tensile Strength (PSI)
70 psi
Material - Foam
Buna-N
Density
14 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
3 psi
Temp. Range
-40 Degrees to 200 Degrees F
Backing Type
Acrylic Adhesive
Standards
ASTM D1056 2B1, FMVSS-302
Texture
Smooth
Temperature Range - Adhesives
-30° to 220° F
Firmness
Extra Soft (0 - 4 psi)
Grade
Standard
Description
Soft Buna-N Foam Roll with Acrylic Adhesive - 1/2" Thick x 36" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.