Stainless Steel Unthreaded Round Spacers, 1 in Screw Size, Plain 18-8 Stainless Steel

  • Mfr # ZSPCR-318

  • Zoro # G401011138


product price:  $52.49
/ea

Key Features

System of Measurement
Inch
For Screw Size
1 in
Overall Length Tolerance
+/-0.005 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSPCR-318
Zoro #
G401011138
UPC #
193005415815
Country of Origin
China

Dimensions

For Screw Size
1 in
Overall Length
2 1/2"
Overall Length Tolerance
+/-0.005 in
Inside Diameter
1 in
Inside Diameter Tolerance
0 to 0.01 in
Outside Diameter
2 in
Outside Diameter Tolerance
+/-0.005 in
Length
21/2"
Outside Dia.
2 in
Inside Dia.
1 in

Details

Item
Stainless Steel Unthreaded Round Spacers
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Spacer Color
Silver
Color
Silver
Spacer Finish
Polished
Spacer Material
18-8 Stainless Steel
Spacer Shape
Round
Material Grade/Class
18-8
Dimensional Standards
ASTM A582
Spacer Type
Round
Rockwell Hardness
B60
Tensile Strength
80,000 psi
Pack Size
Small Pack

Description

Spacer, Spacer Type Round, For Screw Size 1 in, Overall Length 2 1/2 in, Inside Diameter 1 in, Outside Diameter 2 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Hex Width Not Applicable, Color Silver, Dimensional Standards ASTM A582, Hex Width Tolerance Not Applicable, Inside Diameter Tolerance 0 to 0.01 in, Outside Diameter Tolerance +/-0.005 in, Overall Length Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.