customer-service Help
Usa Sealing

Acetal Copolymer 48" L x 12" W x 3/4" Thick

Usa Sealing Acetal Copolymer 48" L x 12" W x 3/4" Thick BULK-PS-ACB-359
Tap to zoom
Hover or click to zoom
$288.78
  • Plastic Material: Acetal Copolymer
  • Plastic Thickness: 3/4"
  • Plastic Width: 12"
See full product details
This item ships free.

Total: $288.78

Usa Sealing #BULK-PS-ACB-359 Specifications

  • Plastic Material: Acetal Copolymer
  • Plastic Thickness: 3/4"
  • Plastic Width: 12"
  • Plastic Length: 48"
  • Plastic Color: Black
  • Length Tolerance: (-1" - +1")
  • Width Tolerance: (-0.25" - +0.25")
  • Tensile Strength: 9,100 psi
  • Operating Temp. Range: -50 Degrees to 180 Degrees F
  • Country of Origin (subject to change): China

Description

Black Acetal Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Usa Sealing #BULK-PS-ACB-359