Usa Sealing

Black Acetal Copolymer Plastic Bar 24" L, 1/2" W

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Material: Acetal Copolymer
  • Length: 24"
  • Color: Black
  • Tensile Strength (PSI): 9,100 psi
  • Item: Plastic Bar
  • Width: 1/2"
  • Standards: UL 94 HB
  • Min. Temp. (F): -50
See full product details
$7.75
Must order in multiples of 2

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Usa Sealing #BULK-PS-ACB-1050 Specifications

  • Material: Acetal Copolymer
  • Length: 24"
  • Color: Black
  • Tensile Strength (PSI): 9,100 psi
  • Item: Plastic Bar
  • Width: 1/2"
  • Standards: UL 94 HB
  • Min. Temp. (F): -50
  • Max. Temp. (F): 180
  • Length Tolerance: (-1" - +1")
  • Impact Strength (Lbs.): 1.1 ft. - lbs./in.
  • Plastic Density: 0.051 lbs / cu. in.
  • Shape: Bar
  • Plastic Clarity: Opaque
  • Plastic Hardness: Rockwell M90
  • Grade: Standard
  • Tensile Strength Rating: Good
  • Thickness Tolerance: (-0.028" - +0.012")
  • Water Absorption Rating: Good
  • Width Tolerance: (-0.05" - +0.05")
  • Impact Strength Rating: Poor
  • Thickness: 1/2"
  • Friction Rating: Slippery
  • Backing Type: Plain
  • Friction Coefficient: 0.35
  • Water Absorption: 0.0022
  • Country of Origin (subject to change): Unknown

Description

Black Acetal Plastic Bar - 1/2" Thick x 1/2" Wide x 24" Long

Reviews of Usa Sealing #BULK-PS-ACB-1050

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.