Usa Industrials
Black Acetal Copolymer Plastic Bar 48" L, 2-1/2" W
Mfr # BULK-PS-ACB-220
Zoro # G7765771
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Length 48"
- Color Black
- Tensile Strength (PSI) 9,100 psi
- Width 2-1/2"
Explore More Products
- USA INDUSTRIALS Black Acetal Copolymer Black Acetal Plastic Rod, 3" Dia. x 1 ft L, 3 in Dia. BULK-PR-ACB-112
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 3 in Dia. BULK-PR-NYL-145
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 1-1/2 in Dia. BULK-PR-PVC-134
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3" W BULK-PS-UHMWB-333
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 4 in Dia. BULK-PR-PVC-148
- USA INDUSTRIALS White PTFE Plastic Bar 24" L, 6" W BULK-PS-PTFE-834
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 48" L, 6" W BULK-PS-AC-349
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 12" L, 6" W BULK-PS-AC-868
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 24" L, 4" W BULK-PS-AC-1167
- PROFESSIONAL PLASTICS Red Turcite 12 L, 0.5 W RTURX.500
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 3/4" Dia. BULK-PR-AC-72
- Usa Industrials Plastic Rods