Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Black Acetal Plastic Rod 3 ft L, 7/8 in Dia.

  • Zoro #: G000002858
  • Mfr #: BULK-PR-ACB-362
$20.19
  • Min. Temp. (F): -20 Degrees F
  • Item: Plastic Rod
  • Impact Strength (Lbs.): 1.2 ft-lb/sq in
See full product details
Orders over $75 ship free.

Usa Sealing #BULK-PR-ACB-362 Specifications

  • Zoro #: G000002858
  • Mfr #: BULK-PR-ACB-362
Min. Temp. (F): -20 Degrees F Item: Plastic Rod
Impact Strength (Lbs.): 1.2 ft-lb/sq in Max. Temp. (F): 180 Degrees F
Color: Black Length: 3 ft
Tensile Strength (PSI): 9,600 psi Diameter: 7/8 in
Type: Standard Material: Acetal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock,Acetal,Black,3 ft. L

Reviews of Usa Sealing #BULK-PR-ACB-362