Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black UHMW-PE Rectangle Stock 1 ft. L

  • Zoro #: G4373829
  • Mfr #: PS-UHMW-ESD-51
$2.96
  • Thickness: 0.125 in
  • Tensile Strength: 4400 psi
  • Length: 1 ft
See full product details
Orders over $75 ship free.

Usa Sealing #PS-UHMW-ESD-51 Specifications

  • Zoro #: G4373829
  • Mfr #: PS-UHMW-ESD-51
Thickness: 0.125 in Tensile Strength: 4400 psi
Length: 1 ft Temp. Range: -20 Degrees to 180 Degrees F
Durometer: Shore D60 Width: 1 in
Standards: UL 94-HB Material: UHMW-PE
Color: Black Item: Rectangle Stock
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rectangle Stock, Length 1 ft, Width 1 in, Thickness 0.125 in, Durometer Shore D60, Material UHMW-PE, Temp. Range -20 Degrees to 180 Degrees F, Color Black, Tensile Strength 4400 psi, Standards UL 94-HB

Reviews of Usa Sealing #PS-UHMW-ESD-51