Usa Sealing
Black UHMW Polyethylene Plastic Bar 24" L, 1-1/2" W
- Zoro #: G7773462
- Mfr #: BULK-PS-UHMWB-413
Hover or click to zoom Tap to zoom
Key Features
- Material: UHMW Polyethylene
- Length: 24"
- Color: Black
- Tensile Strength (PSI): 4,400 psi
- Item: Plastic Bar
- Width: 1-1/2"
- Max. Temp. (F): 180
- Standards: FDA, UL 94 HB
$15.86
Subtotal: $15.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- USA SEALING Nylon Plastic Rod 1 ft L, 2 in Dia. BULK-PR-NYL-138
- USA SEALING Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W BULK-PS-NYL-826
- USA SEALING PVC Plastic Rod 1 ft L, 4 in Dia. BULK-PR-PVC-148
- USA SEALING FDA Teflon PTFE Sanitary Gasket For 10" Tube ZUSA-SG-T-10
- USA SEALING Beige PEEK Plastic Bar 48" L, 2" W BULK-PS-PEEK-56
- USA SEALING Polypropylene Plastic Rod 3 ft L, 2 in Dia. BULK-PR-PP-11
- USA SEALING Black Acetal Copolymer Plastic Bar 48" L, 4" W BULK-PS-ACB-681
- USA SEALING Black Acetal Copolymer Plastic Bar 12" L, 3" W BULK-PS-ACB-649
- USA SEALING Black UHMW Polyethylene Plastic Bar 24" L, 3" W BULK-PS-UHMWB-446
- ZORO SELECT Black PEEK Rod Stock 1 ft. L, 1/2" Dia. 1UPU2
- ZORO SELECT Black PAI Rod Stock 1 ft. L, 3/4" Dia. 1NRZ5
- Usa Sealing Plastic Rods