Usa Sealing
Black UHMW Polyethylene Plastic Bar 48" L, 3/4" W
- Zoro #: G7771213
- Mfr #: BULK-PS-UHMWB-279
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Material: UHMW Polyethylene
- Length: 48"
- Color: Black
- Tensile Strength (PSI): 4,400 psi
- Item: Plastic Bar
- Width: 3/4"
- Min. Temp. (F): -70
- Standards: FDA, UL 94 HB
$7.34
Must order in multiples of 2
Subtotal: $14.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #BULK-PS-UHMWB-279 Specifications
- Zoro #: G7771213
- Mfr #: BULK-PS-UHMWB-279
- UPC #: 193005894689
- Material: UHMW Polyethylene
- Length: 48"
- Color: Black
- Tensile Strength (PSI): 4,400 psi
- Item: Plastic Bar
- Width: 3/4"
- Min. Temp. (F): -70
- Standards: FDA, UL 94 HB
- Max. Temp. (F): 180
- Impact Strength (Lbs.): 16.0 ft. - lbs./in.
- Length Tolerance: (-1" - +1")
- Thickness Tolerance: (-0.002" - +0")
- Friction Coefficient: 0.15
- Thickness: 1/4"
- Impact Strength Rating: Excellent
- Friction Rating: Very Slippery
- Tensile Strength Rating: Poor
- Width Tolerance: (-0.05" - +0.05")
- Water Absorption: 0.0001
- Plastic Density: 0.034 lbs / cu. in.
- Water Absorption Rating: Excellent
- Backing Type: Plain
- Shape: Bar
- Grade: Standard
- Plastic Hardness: 70D
- Plastic Clarity: Opaque
- Country of Origin (subject to change): Unknown
Description
Black UHMW Polyethylene Plastic Bar - 1/4" Thick x 3/4" Wide x 48" Long
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Usa Sealing #BULK-PS-UHMWB-279
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Black Acetal Copolymer Plastic Bar 12" L, 1-1/4" W BULK-PS-ACB-757
- USA SEALING White UHMW Polyethylene Plastic Bar 24" L, 3/8" W BULK-PS-UHMW-584
- USA SEALING Gray PVC Type 1 Plastic Bar 48" L, 6" W BULK-PS-PVC-487
- USA SEALING White Acetal Copolymer Plastic Bar 24" L, 1/2" W BULK-PS-AC-680
- USA SEALING Black UHMW Polyethylene Plastic Bar 48" L, 4" W BULK-PS-UHMWB-450
- USA SEALING Black UHMW Polyethylene Plastic Bar 24" L, 3" W BULK-PS-UHMWB-500
- USA SEALING White Acetal Homopolymer Acetal Plastic Rods & Discs 36" L, 9/16" Dia. BULK-PR-AC-194
- USA SEALING White Acetal Homopolymer Acetal Plastic Rods & Discs 12" L, 3" Dia. BULK-PR-AC-297
- USA SEALING White Acetal Homopolymer Acetal Plastic Rods & Discs 36" L, 2" Dia. BULK-PR-AC-271
- USA SEALING Beige ABS Plastic Bar 36" L, 6" W BULK-PS-ABS-453
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 3 in Dia. BULK-PR-ACB-447
- Usa Sealing Plastic Rods