customer-service Help
Usa Sealing

Black UHMW Polyethylene Plastic Bar 48" L, 6" W

Usa Sealing Black UHMW Polyethylene Plastic Bar 48" L,  6" W BULK-PS-UHMWB-342
Tap to zoom
Hover or click to zoom
$42.69
  • Material: UHMW Polyethylene
  • Length: 48"
  • Color: Black
See full product details
Orders over $75 ship free.

Total: $42.69

Usa Sealing #BULK-PS-UHMWB-342 Specifications

  • Material: UHMW Polyethylene
  • Length: 48"
  • Color: Black
  • Tensile Strength (PSI): 4,400 psi
  • Item: Plastic Bar
  • Width: 6"
  • Min. Temp. (F): -70
  • Impact Strength (Lbs.): 16.0 ft. - lbs./in.
  • Standards: FDA, UL 94 HB
  • Length Tolerance: (-1" - +1")
  • Max. Temp. (F): 180
  • Country of Origin (subject to change): Unknown

Description

Black UHMW Polyethylene Plastic Bar - 3/8" Thick x 6" Wide x 48" Long

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Usa Sealing #BULK-PS-UHMWB-342