Usa Industrials
Black UHMW Polyethylene Plastic Bar 12" L, 3/4" W
Mfr # BULK-PS-UHMWB-346
Zoro # G7773219
Sold in multiples of 18 for $93.42
$93.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 12"
- Color Black
- Tensile Strength (PSI) 4,400 psi
- Width 3/4"
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 4 in Dia. BULK-PR-UHMW-51
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 12" L, 2" W BULK-PS-AC-1094
- USA INDUSTRIALS White PTFE Plastic Bar 48" L, 3/4" W BULK-PS-PTFE-525
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 3 in Dia. BULK-PR-UHMW-47
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1 in Dia. BULK-PR-PVC-13
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W BULK-PS-NYL-907
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 12" L, 1/4" W BULK-PS-AC-631
- USA INDUSTRIALS Black Acetal Copolymer Plastic Bar 24" L, 4" W BULK-PS-ACB-1155
- USA INDUSTRIALS Beige ABS Plastic Bar 24" L, 4" W BULK-PS-ABS-184
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-1/2" Dia. 1UTX2
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. 1UXC8
- Usa Industrials Plastic Rods