Zoro Select
Buna-N O-Ring, 3mm Wide 126mm ID, PK5
Mfr # ZUSAH3X126
Zoro # G1640109
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Silicone, Dash 269, 8-3/4, 9.012, PK5 U38883.012.0875
- ZORO SELECT O-Ring, Viton, 10.1mm OD, PK25 1RHU5
- ZORO SELECT O-Ring, Silicone, Dash 438, 6-1/4, 6.775, PK2 U38883.025.0625
- ZORO SELECT O-Ring, Dash 218, PU, 0.13 In., PK5 1WHC5
- ZORO SELECT O-Ring, Dash 135, Silicone, 0.1 In., PK10 U38883.009.0193
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 M38871.019.0042
- ZORO SELECT O-Ring, Silicone, Dash 330, 2-1/8, 2.52, PK50 U38883.018.0212
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 ZUSAFLS70224
- ZORO SELECT O-Ring, Silicone, Dash 380, 11-1/2, PK5 U38883.018.1150
- ZORO SELECT O-Ring, Silicone, Dash 460, 15-1/2, PK2 U38883.025.1550
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK25 5JJZ4
- Zoro Select Individual & Bulk O-Rings