Usa Sealing
Buna-N O-Ring, 3mm Wide 132mm ID, PK5
- Zoro #: G1640319
- Mfr #: ZUSAH3X132
Tap to zoom
Hover or click to zoom
$6.71
/pkg. of 5
Must order in multiples of 2
- Item: O-Ring
- System of Measurement: Metric
- Cross Section Shape: Round
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.42
Usa Sealing #ZUSAH3X132 Specifications
- Zoro #: G1640319
- Mfr #: ZUSAH3X132
- Item: O-Ring
- System of Measurement: Metric
- Cross Section Shape: Round
- O-Ring Material: Buna-N
- O-Ring Material Compatibility: Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer: 70A
- Color: Black
- Nominal Inside Dia.: 132 mm
- Actual Inside Dia.: 132 mm
- Nominal Outside Dia.: 138 mm
- Nominal Width: 3 mm
- Durometer (Hardness) Rating: Standard
- Metal Detectable: No
- Actual Width: 3 mm
- FDA Approved: No
- Application: Standard
- Actual Outside Dia.: 138 mm
- Temp. Range: -40° to 250° F
- X-Ray Detectable: No
- Grade: Standard
- Properties: Resistant to Oils, Resistant to Water
- Product Type: O-Ring
- Country of Origin (subject to change): Multiple
Description
O-Ring,Buna-N,3mm,132mm ID,PK2, Package Quantity 2