Zoro Select
Buna-N O-Ring, 3mm Wide 182mm ID, PK5
Mfr # ZUSAH3X182
Zoro # G1640626
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Explore More Products
- ZORO SELECT O-Ring, Dash 032, PTFE, 0.07 In., PK5 1RGC9
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK50 U38875.009.0106
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 M38801.025.0150
- ZORO SELECT O-Ring, Silicone, Dash 205, 7/16, 0.699, PK25 U38883.012.0043
- ZORO SELECT O-Ring, Buna N, Dash 379, 11, 11.395 in. U38805.018.1100
- ZORO SELECT O-Ring, Dash 252, Buna N, 0.13 In., PK10 U38801.012.0525
- ZORO SELECT Viton O-Ring, 2.5mm Wide 41mm ID, PK5 ZUSAV2.5X41
- ZORO SELECT O-Rings, Inch, Round, Fluorosilicone, PK5 ZUSAFLS70210
- ZORO SELECT Silicone O-Ring, 1mm Wide 4.5mm ID, PK50 ZUSAS70FDA1X4.5
- ZORO SELECT O-Ring, Dash 116, PU, 0.1 In., Color may vary, PK10 1WHB4
- ZORO SELECT O-Ring, Dash 166, Viton, 0.1 In., PK2 U38871.009.0675
- Zoro Select Individual & Bulk O-Rings