Usa Sealing

Buna-N O-Ring, 5.7mm Wide 194.3mm ID, PK2

Usa Sealing Buna-N O-Ring,  5.7mm Wide 194.3mm ID,  PK2 ZUSAH5.7X194.3
Hover or click to zoom Tap to zoom
$8.91
pkg. of 2 ($4.46/ea)
  • Item: O-Ring
  • System of Measurement: Metric
  • Cross Section Shape: Round
See full product details
Orders over $75 ship free.

Total: $8.91

Usa Sealing #ZUSAH5.7X194.3 Specifications

  • Item: O-Ring
  • System of Measurement: Metric
  • Cross Section Shape: Round
  • O-Ring Material: Buna-N
  • O-Ring Material Compatibility: Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
  • Durometer: 70A
  • Color: Black
  • Nominal Inside Dia.: 194.3 mm
  • Actual Inside Dia.: 194.3 mm
  • Nominal Outside Dia.: 30 mm
  • Nominal Width: 5.7 mm
  • Actual Width: 5.7 mm
  • Durometer (Hardness) Rating: Standard
  • FDA Approved: No
  • Application: Standard
  • Metal Detectable: No
  • Temp. Range: -40° to 250° F
  • Actual Outside Dia.: 205.7 mm
  • X-Ray Detectable: No
  • Grade: Standard
  • Properties: Resistant to Oils, Resistant to Water
  • Product Type: O-Ring
  • Country of Origin (subject to change): Multiple

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 194.3 mm, Nominal Width 5.7 mm, Actual Inside Dia. 194.3 mm, Actual Width 5.7 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 205.7 mm, Actual Outside Dia. 205.7 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard

Reviews of Usa Sealing #ZUSAH5.7X194.3