Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Buna-N Rubber Roll-60A-3/16"T x 36"W

  • Zoro #: G4856675
  • Mfr #: BULK-RS-H60-328
No Product Image Available
$121.62
  • Item: Rubber Sheet
  • Grade: Standard
  • Rubber Color: Black
See full product details
This item ships free.

Usa Sealing #BULK-RS-H60-328 Specifications

  • Zoro #: G4856675
  • Mfr #: BULK-RS-H60-328
Item: Rubber Sheet Grade: Standard
Rubber Color: Black Finish: Smooth
Max. Temp. (F): 250 Degrees F Standards: ASTM D2000 BF 607
Rubber Material: Buna-N Rubber Thickness: 3/16 in
Rubber Length: 5 ft Backing Type: Plain
Rubber Properties: Oil Resistant, Water Resistant Durometer: 60A
Tensile Strength (PSI): 1,000 psi Rubber Width: 36 in
Min. Temp. (F): -30 Degrees F Elongation: 350 %
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 3/16 in, Rubber Width 36 in, Rubber Length 5 ft, Plain Backing Type, Durometer 60A, Elongation 350 Percent, Tensile Strength (PSI) 1,000 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 250 Degrees F, Rubber Color Black, Smooth Finish

Reviews of Usa Sealing #BULK-RS-H60-328