Usa Sealing
Buna-N Rubber Sheet w Adhesive - 60A - 1/32" T x 18" W x 18" L
- Zoro #: G7778380
- Mfr #: BULK-RS-H60-770
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Rubber Thickness: 1/32"
- Rubber Width: 18"
- Rubber Length: 18"
- Rubber Material: Buna-N
- Rubber Color: Black
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 60A
$12.50
Subtotal: $12.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #BULK-RS-H60-770 Specifications
- Zoro #: G7778380
- Mfr #: BULK-RS-H60-770
- UPC #: 193005943691
- Rubber Thickness: 1/32"
- Rubber Width: 18"
- Rubber Length: 18"
- Rubber Material: Buna-N
- Rubber Color: Black
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 60A
- Backing Type: Acrylic Adhesive
- Tensile Strength (PSI): 1,000 psi
- Elongation: 3.5
- Standards: ASTM D2000 BF 607
- Grade: Standard
- Compression Set: 0.33
- Density: 1.50 g/cm3
- Texture: Smooth
- Thickness Tolerance: (-0.010" - +0.010")
- Shape: Sheet
- Temperature Range - Adhesives: -30 Degrees to 230 Degrees F
- Tear Strength: 20 N/mm
- Country of Origin (subject to change): Unknown
Description
Buna-N Rubber Sheet with Acrylic Adhesive - 60A - 1/32" Thick x 18" Wide x 18" Long
Reviews of Usa Sealing #BULK-RS-H60-770
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING EPDM Rubber Strip w Adhesive - 60A - 3/16" T x 4" W x 10ft. L BULK-RS-E60-763
- USA SEALING Neoprene Rubber Strip - 50A - 1/32" Thick x 3/4" Wide x 10ft. Long BULK-RS-N50-79
- USA SEALING Silicone Rubber Sheet w Adhesive, 40A, 3/16"T x 12"W x 12"L BULK-RS-S40-53
- USA SEALING HS Neoprene Rubber w Adhesive - 50A - 1/2" T x 36" W x 60" L BULK-RS-NHS50-799
- USA SEALING Neoprene Sheet, 40A, 36"x36"x3/32", Black BULK-RS-NHS40-348
- USA SEALING Silicone Roll, 70A, 30'x36"x0.25", Red BULK-RS-S70-90
- USA SEALING HiStr Buna-N Rubber Roll-50A-1"T x 3 BULK-RS-BHS50-302
- USA SEALING Neoprene Rubber Roll - 60A - 3/32" Thick x 36" Wide x 50 ft. Long BULK-RS-N60-706
- USA SEALING Neoprene Sheet, 90A, 5'x36"x0.125", Black BULK-RS-N90-24
- E. JAMES Sheet Rubber, 1/8 X 12" X 4ft 100% recycled rubber 8501-1/8X12X4
- USA SEALING Buna-N Sheet, 70A, 24"x12"x0.125", Black BULK-RS-HUS70-253
- Usa Sealing Rubber Sheets & Strips