Usa Industrials
Cam and Groove Coupling, 6", 304 SS
Mfr # BULK-CGF-297
Zoro # G5821302
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 6"
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 3/4" Coupler Dust Cap BULK-CGF-332
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3/4" Adapter x 3/4" Female NPT BULK-CGF-266
- USA INDUSTRIALS Cam and Groove Fitting, Brass, B, 1" Coupler x 1" Male NPT BULK-CGF-190
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 1/2" Adapter x 1/2" Male NPT BULK-CGF-56
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS BULK-CGF-312
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 1 BULK-CGF-520
- USA INDUSTRIALS Cam/Groove Fitting, Plug, 1-13/16"L, 150psi BULK-CGF-431
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 1 BULK-CGF-509
- USA INDUSTRIALS Cam and Groove Fitting, Brass, E, 1/2" Adapter x 1/2" Hose Shank BULK-CGF-221
- ZORO SELECT 2" Polypropylene Cam Arm Lock SL-2G
- DIXON EZ Handle, 1-1/4"- 1-1/2" RHEZ152
- Usa Industrials Fittings