- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Fittings
- /
- Camlock Fittings
- /
- Cam and Groove Coupling, 6", 304 SS
Usa Sealing
Cam and Groove Coupling, 6", 304 SS
- Zoro #: G5884810
- Mfr #: BULK-CGF-308
Tap to zoom
Hover or click to zoom
$385.86
- Fittings Sub-Category: Couplers
- Item: Cam and Groove Coupling
- Body Material: 304 Stainless Steel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $385.86
Usa Sealing #BULK-CGF-308 Specifications
- Zoro #: G5884810
- Mfr #: BULK-CGF-308
- Fittings Sub-Category: Couplers
- Item: Cam and Groove Coupling
- Body Material: 304 Stainless Steel
- Coupling Type: Type D
- Connection Type: NPT
- Coupler Size: 6"
- Pipe Size: 6"
- Compliance: A-A59326A
- Basic Pipe Fitting Material: Metal
- Standards: A-A59326A
- Coupling Size: 6"
- Gasket Material: Nitrile
- Overall Length: 99-4/5mm
- Pipe Fitting Material: 304 Stainless Steel
- Max. Pressure: 75 psi
- Includes Locking Arm: No
- Fitting Type: FNPT
- Socket Inside Diameter: 6 15/16 in
- Thread Size: 6 in -8
- Max. Working Pressure @ 70 F: 75 psi
- Hose Fitting Gender: Female
- Hose Fitting Size: 6"
- Coupling Component: Socket
- For Hose I.D.: 6"
- Fitting Connection Type: Female Coupler x FNPT
- Socket"side Diameter: 6-15/16"
- Pipe Size - Pipe Fitting: 6"
- Country of Origin (subject to change): China
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type D, Coupling Size 6 in, Female, Connection Type NPT, Hose Fitting Size 6 in, FNPT, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 6 15/16 in, Gasket Material Nitrile, Overall Length 99.8 mm, Includes Locking Arm No, Thread Size 6 in -8
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Usa Sealing #BULK-CGF-308
Explore more
- USA SEALING Dust Cap, Type DC, Nylon, 1-1/4 BULK-CGF-510
- USA SEALING Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT BULK-CGF-179
- USA SEALING Cam and Groove Adapter, 2", Nylon BULK-CGF-446
- USA SEALING Cam and Groove Adapter, 1-1/4", 304 SS BULK-CGF-268
- USA SEALING Cam and Groove Fitting, 316SS, DC, 1" Coupler Dust Cap BULK-CGF-69
- USA SEALING Cam and Groove Fitting, 316SS, DC, 1/2" Coupler Dust Cap BULK-CGF-67
- USA SEALING Cam and Groove Fitting, Polyprop, E, 1-1/2" Adptr x 1-1/2" Hose BULK-CGF-401
- USA SEALING Cam and Groove Fitting, Polyprop, A, 3/4" Adptr x 3/4" Female NPT BULK-CGF-354
- USA SEALING Cam and Groove Fitting, Aluminum, D, 1" Coupler x 1" Female NPT BULK-CGF-124
- APG 4" Forged Brass Part F 340FBR
- APG 3/4" Brass Part B 3E07BCB
- Usa Sealing Camlock Fittings